Push Bar to Open Rigid - Photolum 300x100mm

Order Code: ZT3757587S

£12.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.390%
5 - 9£11.894%
10 - 19£11.408%
20 +£10.9012%


Description

Clearly identify escape routes and emergency exists, even in the event of a power failure. Available in self-adhesive vinyl for indoor use or 1.2mm polypropylene material for indoor and outdoor use. Made using an environmentally friendly polyester film which is white in appearance in daylight and glows brightly when lighting is no longer available. Compliant with PSPA, DIN, IMO and British Standard requirements. All symbols, where applicable, conform to ISO 7010. Ensure the correct use of a directional arrow within an escape route sign. Use of any upper and lower case lettering - visually impaired people read and more clearly understand written messages with only an initial upper case letter.
Features and benefits
• Clearly identify escape routes and emergency exists, even in the event of a power failure ensuring fast and safe exit
• Conforms to ISO 7010is compliant with PSPA, DIN, IMO and British Standard requirements
• Aids visually impaired people by using an upper case letter at the beginning of each word
• Photoluminescent so glows when light has failed ensuring safe exit

See full description
Specifications for Push Bar to Open Rigid - Photolum 300x100mm
  • Overall Width
    300mm
  • Legend/Symbol Colour
    White
  • Overall Height
    100mm
  • Sign Type
    Fire
  • Fixing Method
    Wall Fix
  • MFR Part No.
    12422
  • Primary Colour
    Green
  • Material
    Rigid PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome