Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Your First Aider Is... - RPVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1109058P
£9.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.29
0%
5 - 9
£8.92
4%
10 - 19
£8.55
8%
20 - 49
£8.18
12%
50 +
£7.80
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
9.29
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/your-first-aider-is-rpvc-200-x-300mm/p/ZT1109058P
Add to quotation
View all Emergency & First Aid Signs
Description
Your first aider is... - RPVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Your First Aider Is... - RPVC (200 x 300mm)
Length
300mm
Type
Wall Signs
Width
200mm
Depth
1mm
Weight
0.07kg
Colour
Green/White
Material
RPVC
Installation
Screws/Double Sided Tape/Mastic
Overall Depth
1mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome