Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Emergency & First Aid Signs
Your First Aider is - Sav (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1107202P
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/safety/emergency-and-first-aid-signs/your-first-aider-is-sav-200-x-300mm/p/ZT1107202P
Add to quotation
View all Emergency & First Aid Signs
Description
Your first aider is - SAV (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Your First Aider is - Sav (200 x 300mm)
Colour
Green/White
Depth
0.07mm
Material
Sav
Length
300mm
Installation
Self Adhesive
Weight
0.016kg
Type
Wall Signs
Width
200mm
Fixing Method
Self Adhesive
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome