Black/Blue Economy Washable Entrance Mat 1150 x 1750mm 312428

Order Code: ZT1550517S

£239.99 Inc VAT (20%)


Description

It's a nightmare spending time cleaning up after the muddy and wet shoes that have tramped through the door, so make it easier for yourself with this economy entrance mat. The high quality mat is made from 100% continuous filament and has slip resistance qualities, ensuring that people with wet shoes won't slip or fall once they reach the entrance to your workplace. The mat protects floors from dirt, moisture and general wear and tear, giving you more time to get the more important jobs done!
Carpet surface made from 100% continuous filament
Slip resistant mat
Stain resistant PVC backing
Protects floors from dirt, moisture and general wear and tear
Size: 1150 x 1750mm
Colour: Black/Blue

See full description
Specifications for Black/Blue Economy Washable Entrance Mat 1150 x 1750mm 312428
  • MFR Part No.
    SBY06934
  • Weight
    6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome