Boot Scraper Mat Length 36cm X Width 33cm

Order Code: ZT4960222S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

Groundsman Boot Scraper Mat Length 36cm x Width 33cm. Made from coir with tough galvanised wire frame Dirt-removing natural coir bristles Suitable for outdoor use Length 36cm x Width 33cm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Boot Scraper Mat Length 36cm X Width 33cm
  • Length
    36cm
  • Product Type
    Boot Scraper Mat
  • Width
    33cm
  • Material
    Coir

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome