Indoor Door Mat 1500x900mm Large Grey - KF03779

Order Code: ZT4174935S

£51.99 Inc VAT (20%)


Description

This range of of premium indoor door mats from Q-Connect are ideal for placing in your entrance area. The mat contains consecutive layers of PP fibre and felt. The felt absorbs moisture, whilst the PP fibres prevents dirt from entering. The mat also has a PVC anti-slip bottom, to keep the mat in place. The mat is easy to clean with either vacuum cleaner, garden hose or with a damp cloth and mild soap for persistent dirt.
Q-Connect premium indoor mat for entrances
Containing consecutive layers of PP fibre and felt
Absorbs moisture and holds dirt
Anti-slip PVC base
Surface: 2 fibre striping pattern surface material: PP Fibre/Felt
Easy clean
Colour: Grey
Size: Large
Dimensions: 1500x900mm

See full description
Specifications for Indoor Door Mat 1500x900mm Large Grey - KF03779
  • Colour
    Grey
  • Size
    Large
  • Product Type
    Indoor Door Mat
  • Material
    PVC
    Felt
  • Applications
    Indoor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome