Plug-in Connector for EuroMat Floor Protection Matting, for 2 Mats, LxW 130 X 72 mm

Order Code: ZT3147640S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£59.514%


Description

Plug-in connector for EuroMat® floor protection matting, for 2 mats, LxW 130 x 72 mm. Supplied = flat pack. Length = 130 mm. Width = 72 mm. Product type = floor protection mats. Makes it easy to join 2 floor protection mats outdoors. Ideal for fixing floor mats in place temporarily. Connecting clamps made of zinc plated steel. For connecting 2 floor mats to each other. For an even more robust connection, e.g. when the surface of the matting is driven on, we recommend the screw connector elements (see Additional models) .

See full description
Specifications for Plug-in Connector for EuroMat Floor Protection Matting, for 2 Mats, LxW 130 X 72 mm
  • Size
    130 x 72mm
  • Width
    72mm
  • Material
    Zinc Plated Steel
  • Length
    130mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome