Welcome Natural Coco Doormat 40 x 70cm

Order Code: ZT4960393S

£8.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.590%
5 - 9£8.254%
10 - 19£7.908%
20 +£7.5612%


Description

Groundsman Welcome Natural Coco Doormat 40 x 70cm Made from coir pile with non-slip rubber backing. Dense, hard wearing weave with attractive design. Suitable for outdoor and indoor use. Length 70cm x Width 40cm.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Welcome Natural Coco Doormat 40 x 70cm
  • Size
    40 x 70cm
  • Colour
    Natural
  • Product Type
    Doormat
  • Length
    70cm
  • Width
    40cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome