Wipe Your Paws Doormat 40 x 70cm

Order Code: ZT4960285S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Groundsman Wipe Your Paws Doormat 40 x 70cm Made from coir pile with non-slip rubber backing. Dense, hard wearing weave with attractive design. Suitable for outdoor and indoor use. Length 70cm x Width 40cm.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Wipe Your Paws Doormat 40 x 70cm
  • Width
    40cm
  • Product Type
    Doormat
  • Size
    40 x 70cm
  • Length
    70cm