0
1
2
3
4

Wall Mount Rectangular Ethanol Fireplace Stainless Steel Heater

Order Code: ZT2118302S

£259.99 Inc VAT (20%)


Description


For transforming your home into a warm and cozy spot, our easy-to-use ethanol fireplace is a no-brainer. You don’t need to cop the hassles of starting a real fire and causing odor and smoke in your room. All you have to do is to lift up the lid and fill up the container with ethanol, then you can enjoy the warmth while lying on the couch.

Features:
Maximum burning time reaches 4 hours when full
Space-saving wall mount and recessed installation
Superior stainless steel exterior
Adjustable flames

Specifications
Dimensions: 114.5cm W x 13cm D x 53.5cm H
Material: Stainless Steel, Tempered Glass
Fuel Type: Ethanol

Package Included
1 x Ethanol Fireplace

Note: Do not touch the glass when burning.

See full description
Specifications for Wall Mount Rectangular Ethanol Fireplace Stainless Steel Heater
  • Material
    Stainless Steel
    Tempered Glass
  • Product Type
    Ethanol Fireplace