Case Material: Plastic. Colour: White. Depth mm: 90. Height mm: 240. Material: Plastic. No. of Heat Settings: 2. No. of Settings: 3. Power Watt: 2000. Product Type: Fan. Voltage V: 240. Weight kg: 1.228. Width mm: 240.