Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
PrimEvo XT100E Exit and Escape Sign 100
By ABB
Order Code:
ZT1124190X
£37.39
each
Inc VAT (20%)
£373.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
8-12
working days
Available
GBP
373.90
https://www.zoro.co.uk/shop/safety/exit-signs/primevo-xt100e-exit-and-escape-sign-100/p/ZT1124190X
Add to quotation
View all Exit Signs
Description
PrimEvo XT100E Exit and Escape Sign 100
Specifications
Specifications for PrimEvo XT100E Exit and Escape Sign 100
MFR Part No.
XT100E
Power Usage
2W
Overall Length
115mm
Legend/Symbol
Arrow Right
Lamp Type
LED
Input Voltage
220 - 240V
Overall Width
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome