Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Exit Signs
PrimEvo XT200E Exit Sign 200
By ABB
Order Code:
ZT1124191X
£89.99
each
Inc VAT (20%)
£899.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
8-12
working days
Available
GBP
899.90
https://www.zoro.co.uk/shop/safety/exit-signs/primevo-xt200e-exit-sign-200/p/ZT1124191X
Add to quotation
View all Exit Signs
Description
PrimEvo XT200E Exit Sign 200
Tags:
#ClearanceProduct
Specifications
Specifications for PrimEvo XT200E Exit Sign 200
MFR Part No.
XT200E
Illumination
LED
Overall Width
265mm
Overall Length
210mm
Power Usage
2.4
Legend/Symbol
Arrow Right
Overall Depth
45mm
Input Voltage
220 to 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome