0
1

Silium+ CSP Lens Safetyspec Platinum Coated

Order Code: ZT3609699S

£11.29each Inc VAT (20%)
£112.90 minimum order value

Minimum order quantity: 10.

Description

The Silium+ Bollé safety glasses offer customers a superior choice in eye protection that delivers comfort and lightweight design. Crafted from ultra-lightweight polycarbonate, these glasses seamlessly blend style, ergonomics, and performance for extended use. Ideal for continuous work, they find common applications in challenging work environments.

Features and Benefits
• Provides robust protection against high-speed particles and extreme temperatures, ensuring the wearer's safety
• Wrap-around style provides all-round vision
• Ultra-thin temple design allows for wear with other PPE, such as ear defenders
• Ultra-lightweight design at just 22g ensures comfort during prolonged wear
• UV filter protects the eyes against damaging UV rays (class 2.6-6 Visible Light Filtration)
• Copper CSP lens improves contrast perception when moving between indoors and outside
• PLATINUM coating ensures anti-scratch and anti-fog lenses for durable safety glasses that provide excellent visibility
• Supplied with a microfibre pouch for convenient storage

Typical Applications
• Industrial
• Construction
• Manufacturing settings

Standards
• EN 166 FT CE UKCA
• EN 170

Approvals
• ATEX Certified - 21ES1011

See full description
Specifications for Silium+ CSP Lens Safetyspec Platinum Coated
  • MFR Part No.
    SILPCSP
  • Resistance Features
    Scratch-Resistant
    High-Temperature Resistant
    Impact-Resistant
    UV-Resistant
  • Lens Material
    Polycarbonate
  • Lens Colour
    CSP
  • Frame Colour
    Black
  • Frame Material
    TPR
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome