ZENITH FULL FACE POLYCARB VISOR CLEAR

Order Code: ZT1576957S

£72.99 Inc VAT (20%)


Description

Anti-fog and scratch resistant treatment, Panoramic lens compatible for overlapping corrective glasses, Ergonomic reinforced frame that protects against the entry of debris, Protection for a larger area of the face, Conforms to EN166, Compatible with Zenith helmets only, Requires the KAWAC00009 adapter and the KAWAC00010 carrier (both sold separately)

Specifications for ZENITH FULL FACE POLYCARB VISOR CLEAR
  • MFR Part No.
    KAWVI00008-015
  • Weight
    0.3329kg
  • Length
    238mm
  • Width
    166mm
  • Height
    190mm
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome