Sign Hygiene Sanitary Strips (Pack of 250)

Sign Hygiene Sanitary Strips (Pack of 250)

Order Code: ZT5537707S

£26.99 Inc VAT (20%)


Description

Hygiene should always be a priority within the hospitality industry - so make customers aware of your cleanliness with this pack of 250 sanitary toilet strips. These 501mm-long stickers can be placed on the cistern toilet seat or against walls to make guests aware that the toilets have been recently cleaned.Thanks to the adhesive construction these toilet strips are easy to attach and remove which makes them ideal as disposable signs for your toilets.Supplied in a pack of 250 these strips are able to last you through many services - ideal for use in busy establishments.Product featuresDimensions 24(H) x 501(W) x 0.2(D) mmMaterial PaperWeight 580gColour WhiteReinforces hygiene which gives guests peace of mind when using your toiletsReads: 'Sanitised for Your Protection' for clear messagingSupplied in a pack of 250 to ensure that you're stocked-up through many servicesAdhesive white strip allows for easy installation and removalWraps around the toilet seat itself or toilet cover to ensure maximum exposure

See full description
Specifications for Sign Hygiene Sanitary Strips (Pack of 250)
  • Pack Quantity
    250
  • Weight
    580g
  • Fixing Method
    Adhesive
  • Colour
    White
  • Material
    Paper
  • Product Type
    Sanitary Strips
  • Size
    24mm x 501mm x 0.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome