Sign Toilet Stainless Steel Ladies and Gentlemen

Sign Toilet Stainless Steel Ladies and Gentlemen

Order Code: ZT5537437S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

This unisex toilet sign is perfect for guiding your customers to bathroom facilities. The attractive stainless steel sign has a self adhesive backing which allows for easy fixing to the wall and features universally recognised symbols ensuring that anyone can understand the meaning of the sign. The sign is perfect for use in cafs bars restaurants hotels brassieres and more.Product featuresMaterial Stainless SteelWeight 30gSelf adhesive backing for easy fixingUniversally recognised symbolAttractive stainless steelIdeal for restaurants bars hotels and more7.5cm diameter

See full description
Specifications for Sign Toilet Stainless Steel Ladies and Gentlemen
  • Product Type
    Toilet Sign
  • Weight
    30g
  • Diameter
    7.5cm
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome