09299 Fireball Turbofan 9001 Electric Fan Heater (40

09299 Fireball Turbofan 9001 Electric Fan Heater (40

Order Code: ZT3447549SCopy

£199.99 Inc VAT (20%)


Description

The SIP FIREBALL Turbofan 9001 Electric Fan Heater is a powerful and portable heater designed to quickly and effectively heat medium-sized workshops and garage spaces.

Featuring a high-power heating coil to maintain immediate and consistent temperature levels, the Turbofan 9001 safely delivers powerful and continuous heating.

Applications & uses: Perfect for heating medium-sized workshops and garage spaces.

SIP 2-Year Standard Silver Warranty | Find out more

Powerful and variable heating capacity for effective coverage
Maximum output of 30, 706BTU/hr (9kW) With 2 heat settings, output can be easily adjusted using the control dial.

During warmer months the Turbofan 9001 doubles as a conventional fan, providing a constant stream of cool air.

A tilting metal frame also allows the direction of the heat to be adjusted.

High power coil to meet demanding heat requirements.

Integrated thermostat delivers flexible temperature control
Target temperature can be adjusted using an infinitely variable control dial.

Once target temperature is reached the heater will switch-off, helping to reduce energy usage and ensure Energy-related Products (ErP) compliance.

The internal safety overheat thermostat prevents damage to the heater.

All-in-one design offers outstanding portability
The integrated heater and control dial are fixed to a sturdy metal frame, whilst a carry handle allows for easy movement between use.

Powder-coated finish for added durability
This provides additional resistance to the effects of everyday use for longer product life.
Technical Information
ITEM NO. 09299
Input Supply: 400v (16A) 3-PHASE
Max. Heat Output: 30, 706BTU/hr (9kW)
Heat Settings: 3 settings; 30, 706BTU/hr (9kW) /15, 355BTU/hr (4.5kW) /Fan (52w)
Tilt Adjustment: Yes
Net Weight: 10.60kg
Gross Weight: 12.50kg
Product Dimensions: 500 (H) x 360 (W) x 400mm (D)
Packaged Dimensions: 540 (H) x 405 (W) x 430mm (D)

See full description
Specifications for 09299 Fireball Turbofan 9001 Electric Fan Heater (40
  • Product Type
    Electric Fan Heater
  • Weight
    10.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome