0
1
2
3
4

1.8KW PTC Ceramic Upright Fan Heater Silver

Order Code: ZT1086215S

£31.99 Inc VAT (20%)


Description

1.8Kw Ptc Ceramic Upright Fan Heater in Silver

This PTC ceramic 1.8 kW fan heater is the apt solution for warming up a room within the house, conservatory, garage, outbuilding, mobile home or caravan. Positive Temperature Coefficient (PTC) heaters specialise in heating discs that enable better heat transfer in small spaces and are made from an enhanced ceramic material.

This product is easy to use and simple. The two heat settings are 900W and 1800W, which are controlled by two dials on top of the heater one which controls the fan and the other which controls the low and high heat settings so you can decide the temperature setting.

This fan also has a cool air setting so it can be used as an extra fan in warmer temperatures

Product Dimensions (mm): H:268 x W:206 x D:161

See full description
Specifications for 1.8KW PTC Ceramic Upright Fan Heater Silver
  • Weight
    1.5kg
  • Depth
    154mm
  • Width
    185mm
  • Height
    265mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome