0
1
2
3
4

3KW Industrial Drum Heater Red

Order Code: ZT1086205S

£69.99 Inc VAT (20%)


Description

3Kw Industrial Drum Heater in Red

This powerful 3kW Commercial Drum Fan Heater is ideal for larger areas, such as garages, workshops and commercial environments. With its robust and durable metal construction, stainless steel heating element and IP24 Splash Proof rating, this heater will keep the cold at bay where ever you need it. With 2 heat settings: 2000W / 3000W and an adjustable thermostat, it is very easy to use. For added safety it features thermostatic cut off and over heat protection, ensuring that the heater will cut out if it gets too hot. This fan also has a cool air setting, ideal for use in the summer.

Product Dimensions (mm): H:315 x W:254 x D:250

See full description
Specifications for 3KW Industrial Drum Heater Red
  • Type
    Industrial Floor Fan
  • Weight
    4.4kg
  • Depth
    250mm
  • Width
    254mm
  • Height
    315mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome