Industrial Fan Heater 3KW 2 Heat Settings
0
1

Industrial Fan Heater 3KW 2 Heat Settings

Order Code: ZT1225834PCopy

£102.99 Inc VAT (20%)


Description

Electric fan heater for industrial applications. Two heat settings with thermostat control, plus fan only option. A totally dry heat with no condensation, no gas, no fumes and no smell. Easily portable with a carry frame makes it ideal for workshops and garages. Includes tip-over switch for added safety. 10,000Btu/hr (3KW) that can heat an area of 60m. Supply 230V - 16A. Supplied with power cable only.

Specifications for Industrial Fan Heater 3KW 2 Heat Settings
  • MFR Part No.
    EH3001
  • Weight
    6.8kg
  • Power
    1500/3000W
  • BTU per hour
    10000
  • Supply
    230V - 16A
  • Heated Area
    60m