Industrial Infrared Diesel Heater 13kW

Order Code: ZT1426427S

£1,699.99 Inc VAT (20%)


Description

Versatile and compact diesel-fuelled heater.
Infrared technology heater has no electric fan, meaning there is no air movement and the heat is spread evenly in all directions, quietly and dust-free.
Ideal for use in well-ventilated indoor areas including garages, workshops, warehouses and marquees.
Extremely inexpensive to run, using only around 1L of fuel per hour.
Clean burn and precisely controlled fuel supply, ensure that no unpleasant odours or carbon monoxide enter the air.
Equipped with advanced safety features including overheat protection, auto-misfire, tilt, shock, low fuel shut-off sensors and flame-out fuel cut.
Features 24hr timer and temperature control thermostat.
Soft-touch control panel with LED display.
Fitted with four castor wheels for easy manoeuvrability.
3 Year guarantee*.

See full description
Specifications for Industrial Infrared Diesel Heater 13kW
  • MFR Part No.
    IR13
  • Weight
    46kg
  • BTU per hour
    44500btu/hr (13kW)
  • Fuel Tank
    50L
  • Supply
    230V~50Hz
  • Motor Power
    80W
  • Heated Area
    11, 477ft(325m)
  • Fuel
    Diesel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome