PTC Mini Fan Heater 500W

Order Code: ZT3588527S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£41.795%
10 +£39.5910%


Description

PTC Mini Fan Heater 500W
The Airmaster PTC Mini Fan Heater is perfect for personal use/home office. Its ceramic element provides quick efficient heating. Easy to use thanks to its one heat setting and LED display. It also features a 12 hour timer. Suitable for rooms up to 5m².

Specifications:

Input Voltage: 220-240V (50Hz) .
Output Rating 500W.
Dimensions: 1, 155 x 190 x 90mm.
IP Rating: IP20.
Cable Length: 1m.

Technical Specs
Input Voltage: 220-240V (50Hz) .
Output Rating 500W.
Dimensions: 1, 155 x 190 x 90mm.
IP Rating: IP20.
Cable Length: 1m.

See full description
Specifications for PTC Mini Fan Heater 500W
  • Wattage
    5kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome