Tubular Heater 120W - AIRHTTU2

Order Code: ZT3588534S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Tubular Heater 120W
This Airmaster Tubular Heater is built with a strong steel construction and high quality powder coating, ensures the heat is evenly distributed through the heater body. Fitted with an internal thermostat. Pre-wired. An ideal heating solution where a low cost background heat is required.

Comes complete with brackets for wall mounting.

Specifications:

Input Voltage: 240V (50Hz) .
Output Rating: 120W.
Dimensions:: 610 x 100 x 80mm.
IP Rating: IP55.
Cable Length: 1m.

Technical Specs
Input Voltage: 240V (50Hz) .
Output Rating: 120W.
Dimensions:: 610 x 100 x 80mm.
IP Rating: IP55.
Cable Length: 1m.

See full description
Specifications for Tubular Heater 120W - AIRHTTU2
  • Wattage
    120kg/mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome