0
1
2
3

05636 30" Swivel Drum Fan

Order Code: ZT1194301P

£339.99 Inc VAT (20%)


Description

The SIP 30" Swivel Drum Fan provides the ultimate solution for powerful and efficient ventilation, combining an ErP-compliant system and 2-speed fan rotation to maintain fresher air and providing comprehensive ventilating of odours, fumes, and stale air.

A swivel system provides high-quality directional air and simple positioning.

A must-have for cool air in factories, garages, workshops, and agriculture, as well as conventional drying applications.

• Powerful 2-speed fan rotation settings up to max. 960rpm
• Efficient ventilation of odours, fumes, stale air, and more
• Versatile swivel drum offers high-quality directional airflow
• Side-mounted pull handle and wheels for effortless mobility
• Consistent air circulation effortlessly keeps air fresher
• Perfect for factories, garages, workshops, and agriculture
• Lightweight and compact design for easy portability
• Ideal for most conventional drying applications
• SIP 2-Year Standard Silver Warranty
• Fully ErP-compliant

See full description
Specifications for 05636 30" Swivel Drum Fan
  • MFR Part No.
    05636
  • Motor Power
    315W (0.42Hp)
  • Noise Level
    84dBA
  • Input Supply
    230V (13A)
  • Speed Settings
    2 Speeds

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome