M12 Fan (bare Unit - No Batteries or Charger)
0
1

M12 Fan (bare Unit - No Batteries or Charger)

Order Code: ZT5130252SCopy

£109.99 Inc VAT (20%)


Description

The M12™ Air Fan delivers powerful, directional airflow with a 360° rotating head and three-speed settings. Its compact, lightweight design makes it ideal for tight spaces, while multiple mounting options provide flexibility. With a high-efficiency 150mm blade and long run time, it ensures reliable cooling.

Features and Benefits
• 360° head rotation for unlimited airflow direction
• Three-speed settings with max airspeed of 22.53 km/h
• High-efficiency 150mm blade delivers 680 m³/h airflow
• Integrated magnets, keyholes, hooks and pass-through holes for versatile mounting
• Two-hour run time on speed three with M12™ REDLITHIUM™ 3.0Ah battery
• Compact and lightweight for easy manoeuvrability
• Works with all MILWAUKEE® M12™ batteries

See full description
Specifications for M12 Fan (bare Unit - No Batteries or Charger)
  • Blade Diameter
    150mm
  • Series
    M12
  • Number of Speeds
    3
  • Colour
    Black Red
  • Voltage
    12V
  • Type
    Portable Fan
  • MFR Part No.
    4933478228
  • Number of Blades
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome