Inc VAT (20%)
While tough enough for industry this powerful fan also utilises a 4 pole motor and stylish looks to give the discretion required for more subtle applications in retail and events. Available in both 110 and 230V and is ideal for either ventilation or cooling.
• Powerful sickle bladed motor.
• Variable Speed.
• Quiet in operation.
• Tough ABS body.
• Can be Ducted
Type:
Man Cooler
Overall Depth:
225 mm
Maximum Speed:
1350 rpm
Blade Diameter:
350 mm
Airflow:
3,000 ft³/min
Includes:
Epoxy-coated Tubular Steel Stand
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy