Protective Plastic Extinguisher Cover HxWxD 620 x 320 x 210 mm for 6 kg Fire Extinguishers Crystal Clear

Order Code: ZT4130590S

£119.99 Inc VAT (20%)


Description

Protective plastic extinguisher cover, HxWxD 620 x 320 x 210 mm, for 6 kg fire extinguishers, crystal clear. Supplied = assembled. Height = 620 mm. Width = 320 mm. Depth = 210 mm. Housing material = plastic. Body colour = clear. Product type = fire extinguisher boxes. Compact dimensions. Suitable for portable 6 kg fire extinguishers. Extinguisher storage protected from dirt and dust. Quick access in the event of fire. Practical wall mounting. The upper section is made of crystal clear plastic, material PETG. The grey lower section is made of PS-PE, 3 mm thick. The rear section is equipped with 2 clamp locks and 2 gripping grooves. The clamps can be sealed. Temperature resistant from -20 °C to +60 °C.

See full description
Specifications for Protective Plastic Extinguisher Cover HxWxD 620 x 320 x 210 mm for 6 kg Fire Extinguishers Crystal Clear
  • Supplied
    Assembled
  • Depth
    210mm
  • Height
    620mm
  • Width
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome