AFFF FOAM FIRE EXTINGUISHER 6LTR

Order Code: ZT1575520S

£79.99 Inc VAT (20%)

Currently unavailable

Description

The 6ltr (AFFF) foam fire extinguisher is quality kitemark certified to BS EN3. The stored pressure foam fire extinguisher is suitable for use on class A and B with a 13A 144B fire rating. Capacity: 6 Litre, Fire rating: 13A | 144B, Average discharge time: 15 secs, Height: 450mm, Diameter: 162mm, Filled weight: 10.30kg

Specifications for AFFF FOAM FIRE EXTINGUISHER 6LTR
  • MFR Part No.
    FS0010
  • Length
    170mm
  • Weight
    10.1kg
  • Width
    170mm
  • Height
    570mm
  • Size
    6L
  • Colour
    Red