Combination Ashtray, Flame Extinguishing, Capacity 30 L, HxØ642 X 243mm, Black

Order Code: ZT2736962S

£269.99 Inc VAT (20%)


Description

Combination ashtray, flame extinguishing, capacity 30 l, Hx 642 x 243 mm, black. Supplied = assembled. Waste collector material = sheet steel. Waste collector colour = black. Waste collector capacity = 30 l. Waste collector diameter = 243 mm. Ashtray material = sheet steel. Ashtray colour = black. Type of mounting = none. Feature = self-extinguishing, sand-fillable. Hood = without. Weight = 5.24 kg. Product type = pedestal combination ashtrays. The extinguishing lid cuts off oxygen to fires on ignition. Flame extinguishing waste collector with ashtray and integrated extinguishing lid. Round ashtray and waste paper bin made of metal with a flame extinguishing top section. Equipped with black insert. Includes 2.5 kg extinguishing sand. Supplied complete with 2.5 kg extinguishing sand.

See full description
Specifications for Combination Ashtray, Flame Extinguishing, Capacity 30 L, HxØ642 X 243mm, Black
  • Supplied
    Assembled
  • Diameter
    243mm
  • Product Type
    Pedestal Combination Ashtrays
  • Material
    Sheet Steel
  • Capacity
    30L
  • Hood
    Without
  • Weight
    5.24kg
  • Waste Collector Colour
    Black
  • Ashtray Material
    Sheet Steel
  • Ashtray Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome