Design Stand for Fire Extinguishers for Extinguishers with A Capacity of 3/6/9L or 4/6/9/12 Kg Black

Order Code: ZT4130775S

£119.99 Inc VAT (20%)


Description

Design stand for fire extinguishers, for extinguishers with a capacity of 3/6/9 l or 4/6/9/12 kg, black. Supplied = assembled. Material = metal. Colour = black. Product type = accessories for fire extinguishers. Elegant and timeless design. Variable access height for the fire extinguishers. Good stability. For portable fire extinguishers with a capacity of 3/6/9 l or 4/6/9/12 kg. Also suitable for 5 kg CO₂ devices (aluminium model only) Colour: black RAL 9005, high quality paint finish. With optional means of securing it to the floor. Height 700 mm. Base Ø 300 mm.

See full description
Specifications for Design Stand for Fire Extinguishers for Extinguishers with A Capacity of 3/6/9L or 4/6/9/12 Kg Black
  • Colour
    Black RAL 9005
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome