Wet Chemical Fire Extinguisher - 6L

Order Code: ZT1183373X

£102.99 Inc VAT (20%)


Description

Used against A, B and F class fires. F-Max chemical extinguishers are a must near deep fat fryers. Quality valves, Pass 35kv conductivity dielectric test. Safety relief valves. Internal polyethylene lining. Protective plastic base. Comes supplied with wall bracket.

(Generic Text)
These extinguishers are manufactured to European standard BS EN 3 under a strictly controlled quality system to ISO9001:2008 and are CE Certified and BSI Kitemarked.

The extinguisher cylinders undergo comprehensive pre-treatment and paint processes to ensure exceptional protection from corrosion. The discharge valve is chromed brass. Other components are manufactured from PVC, steel, ABS and nylon. All cylinders are degreased and subjected to a phosphate pre-treatment process.

All valves are equipped with a safety relief device that will activate should the internal pressure in the unit reach a level that is deemed excessive. Whether this is the result of external exposure to high temperature or accidental over-pressurising, all users.

See full description
Specifications for Wet Chemical Fire Extinguisher - 6L
  • Volume
    6L
  • Includes
    Wall Bracket
  • Maximum Discharge Time
    35s
  • Extinguishing Agent
    Wet Chemical
  • Valve Material
    Brass
  • Standards Met
    CE Certified
    BS EN 3
    ISO 9001:2008
    BSI Kitemark
  • Pressure Gauge
    Gauge Attached
  • Cylinder Material
    Steel
  • Class Rating
    F
    A
    B
  • Overall Height
    550mm
  • MFR Part No.
    2150006
  • Weight (kg)
    10.5kg
  • Rechargeable or Disposable
    Rechargeable
  • Overall Width
    175mm
  • Maximum Discharge Distance
    4 to 6m
  • Overall Depth
    162mm
  • UL Rating
    13A 113B75F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome