0
1

Acoustic Wireless Door Holder White

Order Code: ZT4272429S

£139.99 Inc VAT (20%)


Description

The Dorgard Acoustic Wireless Door Holder provides a convenient and compliant solution for fire door management. Ideal for commercial, educational, and healthcare facilities, it's easy to install without wiring. Its battery-powered design features a plunger mechanism to hold doors open, activating acoustically to release the plunger during fire alarms. This ensures prompt door closure in emergencies, containing fires and minimising damage.

Features and Benefits
• Get peace of mind with long-lasting battery power - included
• Install in minutes with no wiring hassle
• Sleek, versatile design available in Red or White
• Easily adjust and release with a foot pedal
• Plunger grips the floor firmly; optional floor plate for added security on slippery surfaces
• Compliant with fire safety standards; automatically releases during alarms
• Maximum weight capacity of 160kg; compatible with up to 60-minute fire-rated doors
• Enhances accessibility for wheelchair users, meeting Equalities Act 2010 standards

Typical Applications
• Fire Doors

Standards
• CE
• UKCA
• FD60 Rated
• EN 1155
• EN 1634

See full description
Specifications for Acoustic Wireless Door Holder White
  • Material
    ABS Plastic
  • Length
    195mm
  • MFR Part No.
    DGDORGARD-WHITE
  • Type
    Door Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome