Protective Plastic Extinguisher Cover HxWxD 670 x 365 x 220 mm for 6 kg Fire Extinguishers Crystal Clear

Order Code: ZT4130516S

£119.99 Inc VAT (20%)


Description

Protective plastic extinguisher cover, HxWxD 670 x 365 x 220 mm, for 6 kg fire extinguishers, crystal clear. Supplied = assembled. Height = 670 mm. Width = 365 mm. Depth = 220 mm. Housing material = plastic. Body colour = clear. Product type = fire extinguisher boxes. Larger dimensions. Suitable for almost all portable fire extinguishers up to 6 kg. Extinguisher storage protected from dirt and dust. Quick access in the event of fire. Practical wall mounting. The upper section is made of crystal clear plastic, material PETG. The grey lower section is made of PS-PE, 3 mm thick. The rear section is equipped with 2 clamp locks and 2 gripping grooves. The clamps can be sealed. Temperature resistant from -20 °C to +60 °C.

See full description
Specifications for Protective Plastic Extinguisher Cover HxWxD 670 x 365 x 220 mm for 6 kg Fire Extinguishers Crystal Clear
  • Housing Material
    Plastic
  • Width
    365mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome