Fire and Security Safe

Order Code: ZT3492024S

£1,999.99 Inc VAT (20%)


Description

Provides 90 minutes fire protection for paper documents (387771 offers 120 minutes protection) NT fire 017-90 paper test.Provides 60 minutes Fire Protection for digital media.Recommended for an overnight cash risk of £2, 500.00 or £25, 000.00 valuables.Fitted with a high security electronic lock and features an internal alarm, dual control, hidden code, scrambled code and time delay that can be programmed as standard.Fitted with automatic slam shut door locking.Contains 1 shelf and 1 drawer. N.B. The internal drawer reduces internal height by 95mm.2 year warranty.

See full description
Specifications for Fire and Security Safe
  • Product Type
    Safe
  • No. of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome