Fire Fighter FS0442F Size 2 Fire Safe with Fingerprint Lock

Order Code: ZT3243830S

£1,399.99 Inc VAT (20%)


Description

THE PHOENIX FIRE FIGHTER FS0442F sets new standards for fire and security protection and is an ideal safe for small to medium sized enterprises.

• FIRE PROTECTION (PAPER) – Tested to Swedish NT Fire 017 – 90 Paper, providing up to 90 minutes fire protection for paper documents • FIRE PROTECTION (DIGITAL MEDIA) – Tested to MTC – DIP120 – 60DM fire test standard, providing 60 minutes fire protection for digital media, DVD’s, USB memory stick and hard drives • SECURITY PROTECTION – The safe is recommended for an overnight cash risk of £2, 500.00 or £25, 000.00 valuables • DROP TEST – Fire and impact tested from 9.1 metres for resistance to the impact of falling through the burning floors of a building • FITTINGS – Each safe comes complete with height adjustable shelf and lockable cash/valuables drawer • LOCKING – Fitted with an advanced high security touchscreen keypad & fingerprint lock with clear LED display, internal alarm, dual control, hidden code and scrambled code that can be programmed as standard with up to 128 fingerprints • FIXING – Ready prepared for floor fixing with fixing bolts for concrete supplied • SPECIAL FEATURES – Fitted with automatic slam shut door locking • COLOUR – Finished in a high quality scratch resistant paint RAL9003 White • DELIVERY - POA

See full description
Specifications for Fire Fighter FS0442F Size 2 Fire Safe with Fingerprint Lock
  • Size
    2
  • Product Type
    Fire Safe
  • Colour
    RAL9003 White
  • Lock Type
    Fingerprint lock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome