Fire Fox SS1622E Size 2 Fire & S2 Security Safe with Electronic Lock

Order Code: ZT3243906S

£2,399.99 Inc VAT (20%)


Description

THE PHOENIX FIREFOX SS1622E is designed and tested to the latest and prestigious European test standards for both Fire and Security Protection.

• SECURITY PROTECTION – Tested to the prestigious European S2 Security standard (EN14450 ECB.S Certified) giving cash cover of £4, 000 or valuables cover of £40, 000 • APPROVALS – UK Police approved (Secured by Design scheme) and the Association of Insurance Surveyors (AiS) • FIRE PROTECTION (PAPER) – Tested to the Swedish NT Fire 017-120 Paper standard, providing 120 minutes fire protection for paper documents • FIRE PROTECTION (DIGITAL MEDIA) – Tested to MTC - DIP120 - 60DM fire test standard, providing 60 minutes fire protection for digital media, DVD’s, USB memory sticks and hard drives • FEATURES – Internal lockable steel drawer unit and supplied with 2 height adjustable shelves • LOCKING – Fitted with a high security VdS class II electronic lock • DROP TEST – Fire and impact tested from 9.1 metres for resistance to the impact of falling through the burning floors of a building • CONSTRUCTION – Double wall construction with high grade concrete infill to provide both fire and burglary protection • FIXING – Ready prepared for floor fixing, with fixing bolts for concrete supplied • COLOUR – Finished in a high quality scratch resistant White paint RAL9003 • Suitable for storage of controlled drugs whose active ingredients do not exceed 500 grams • DELIVERY - POA

See full description
Specifications for Fire Fox SS1622E Size 2 Fire & S2 Security Safe with Electronic Lock
  • Colour
    White
  • Size
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome