FS1914E Size 4 Fire Safe Electronic Lock

Order Code: ZT5154099S

£3,699.99 Inc VAT (20%)


Description

THE PHOENIX FIRE COMMANDER offers unrivalled protection for documents, digital media, data (with FSDPI03) and cash.

Specifications for FS1914E Size 4 Fire Safe Electronic Lock
  • Fire Rating - Digital Media
    60min
  • Colour
    White
  • Internal Dimensions
    945x440x1505mm
  • Cash Rating
    Overnight, 2, 500.00
  • Capacity
    626L
  • Internal Volume
    601-700L
  • Lock Type
    Electronic Lock, 4-16 Digits
  • Product Type
    Data Fire Safe
  • Fire Rating - Paper
    120min
  • Dimensions (W x D x H)
    1125x650x1685mm
  • Material
    Steel
  • Valuables Cover
    Overnight, 25, 000.00
  • Weight
    554kg
  • No. of Shelves
    3 Adjustable Shelves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome