Special Cushion For Li-SAFE Modular Fire Protection Boxes For Rechargeable Batteries - For Embedding Rechargeable Batteries In - LxWxH 580 X 400 X 100mm

Order Code: ZT2701096S

£124.99 Inc VAT (20%)


Description

Special cushion for Li-SAFE modular fire protection boxes for rechargeable batteries, for embedding rechargeable batteries in, LxWxH 580 x 400 x 100 mm. Supplied = assembled. Length = 580 mm. Width = 400 mm. Height = 100 mm. Colour = white. Product type = accessories for rechargeable battery storage/transport containers. Prevents unwanted movement by batteries inside the transport and storage box. Malleable - adapts its shape to the batteries being stored. Made of non-combustible materials. Fast and effective filling of free space in the Li-SAFE modular fire protection box for rechargeable batteries and for embedding the batteries The special malleable cushion prevents unwanted movement by batteries inside the box. Special cushion made of vermiculite and fibreglass fabric.

See full description
Specifications for Special Cushion For Li-SAFE Modular Fire Protection Boxes For Rechargeable Batteries - For Embedding Rechargeable Batteries In - LxWxH 580 X 400 X 100mm
  • Colour
    White
  • Supplied
    Assembled
  • Length
    580mm
  • Height
    100mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome