Titan FS1282F Size 2 Fire & Security Safe with Fingerprint Lock

Order Code: ZT3244030S

£599.99 Inc VAT (20%)


Description

THE PHOENIX TITAN FS1282F is a modern, compact, fire and security resistant safe designed to meet the need for residential and business use.

• FIRE PROTECTION (PAPER) – Tested to the International NT Fire 017 - 60 fire test standard, at the Swedish SP Testing Centre providing 60 minutes fire protection for paper documents • FIRE PROTECTION (DIGITAL MEDIA) – Tested to MTC – DIP120 – 60DM fire test standard, providing 60 minutes fire protection for digital media, DVD’s, USB memory sticks & hard drives • LOCKING – Fitted with an advanced high security touchscreen keypad & fingerprint lock with clear LED display, internal alarm, dual control, hidden code and scrambled code that can be programmed as standard with up to 128 fingerprints • SECURITY PROTECTION – The safe is recommended for an overnight cash risk of £2, 000.00 or £20, 000.00 valuables and is also ready prepared for floor fixing, with fixing bolts for concrete floors supplied • DROP TEST – Drop tested from 9.1 metres for resistance to the impact of falling through the burning floors of a building or the collapse of the building • SPECIAL FEATURES – Supplied with 4 internal key hooks, pull out drawer and height adjustable shelf • COLOUR – Finished in a high quality scratch resistant paint RAL9003 White • DELIVERY - POA

See full description
Specifications for Titan FS1282F Size 2 Fire & Security Safe with Fingerprint Lock
  • Size
    2
  • Product Type
    Fire & Security Safe
  • Colour
    RAL9003 White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome