Double Fire Extinguisher Stand - With Backstand

Order Code: ZT3082261S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£86.394%


Description

External Depth mm: 270.
External Height mm: 620.
External Width mm: 480.
Material: Polyethylene .
Product Type: Fire extinguisher stands.
To Hold: Double.
Type: With backstand.Heavy duty with extra deep holders, suitable for portable extinguishers. Available with or without back stand.

See full description
Specifications for Double Fire Extinguisher Stand - With Backstand
  • Material
    Polyethylene
  • To Hold
    Double
  • External Height
    620mm
  • External Depth
    270mm
  • External Width
    480mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome