Double Fire Extinguisher Stand - without Backstand

Order Code: ZT3082185S

£133.99 Inc VAT (20%)


Description

External Depth mm: 320.
External Height mm: 150.
External Width mm: 645.
Material: Polyehtylene.
Product Type: Fire extinguisher stands.
To Hold: Double.
Type: Without backstand.Heavy duty with extra deep holders, suitable for portable extinguishers. Available with or without back stand.

See full description
Specifications for Double Fire Extinguisher Stand - without Backstand
  • Material
    Polyethylene
  • To Hold
    Double
  • External Width
    645mm
  • External Depth
    320mm
  • External Height
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome