Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Fire Bucket - RPVC (200 x 150mm)
By Spectrum Industrial
Order Code:
ZT1107642P
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 - 19
£4.79
4%
20 - 49
£4.59
8%
50 - 99
£4.39
12%
100 +
£4.19
16%
1
Add to basket
Get it in
7-10
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/safety/fire-signs/fire-bucket-rpvc-200-x-150mm/p/ZT1107642P
Add to quotation
View all Fire Signs
Description
Fire bucket - RPVC (200 x 150mm)
Tags:
#BulkDiscount
Specifications
Specifications for Fire Bucket - RPVC (200 x 150mm)
Depth
1mm
Type
Wall Signs
Weight
0.032kg
Width
200mm
Installation
Screws/Double Sided Tape/Mastic
Length
150mm
Material
RPVC
Colour
Red/White
Overall Depth
1mm
Fixing Method
Screws/Double Sided Tape/Mastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome