Fire Extinguisher Rigid - Photolum 200 x 300mm

Order Code: ZT1049194P

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

In the event of a fire or emergency, the visibility of standard emergency signs can often be impaired by poor lighting, smoke or even lack of power. In these cases our photoluminescent signs can provide a cost effective solution.

Our signs use the internationally recognised British Standard symbols for escape routes (BS5499) like their standard counterparts.

High intensity 1.3mm rigid material, tested to DIN 67510 Part 4 specification, which significantly exceeds the minimum Photoluminescent Safety Products Association (P.S.P.A.) Class 1 classification for brightness and longevity. Non-radioactive, non-toxic with no lead or phosphorous. Signs remain highly visible even in complete darkness. Factory applied self-adhesive backing.

See full description
Specifications for Fire Extinguisher Rigid - Photolum 200 x 300mm
  • Primary Colour
    White
  • Material
    Rigid PVC
  • Overall Height
    300mm
  • Legend/Symbol Colour
    Red
  • Overall Width
    200mm
  • Fixing Method
    Self Adhesive
  • Sign Type
    Fire

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome