Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Fire Fighting Equipment Rigid PVC Sign - 400 x 200mm
By Sitesafe
Order Code:
ZT1186752X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
8-12
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/fire-signs/fire-fighting-equipment-rigid-pvc-sign-400-x-200mm/p/ZT1186752X
Add to quotation
View all Fire Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Fire Fighting Equipment Rigid PVC Sign - 400 x 200mm
Design
FIRE FIGHTING EQUIPMENT
Fixing Method
Wall Fix
Material
Rigid PVC
Legend/Symbol Colour
White
Overall Height
200mm
Sign Type
Fire
MFR Part No.
FR07518R
Primary Colour
Red
Overall Width
400mm
Description
Fire Fighting Equipment
Braille
No
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome