Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Signs & Labels
Signs & Guides
Fire Signs
Fire Hose Reel Rigid PVC Sign - 400 x 200mm
By Sitesafe
Order Code:
ZT1186900X
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it in
8-12
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/safety/fire-signs/fire-hose-reel-rigid-pvc-sign-400-x-200mm/p/ZT1186900X
Add to quotation
View all Fire Signs
Description
Rigid PVC and Self-Adhesive.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Fire Hose Reel Rigid PVC Sign - 400 x 200mm
Design
FIRE HOSE REEL
Sign Type
Fire
Material
Rigid PVC
Overall Height
200mm
MFR Part No.
FR07618R
Overall Width
400mm
Fixing Method
Wall Fix
Legend/Symbol Colour
White
Primary Colour
Red
Braille
No
Description
Fire Hose Reel with Symbol & Flames
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome