Flat Bottom Fire Extinguisher Stands - Single - Red

Order Code: ZT3082320S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Colour: Red.
External Depth mm: 300.
External Height mm: 645.
External Width mm: 290.
Material: Polyethylene.
Product Type: Fire extinguisher stands.
To Hold: Flat bottom 6-12 kg/2 kg .
Type: Single.Heavy duty. attractive high gloss finish. Suits all flat bottomed 6-12kg extinguishers and 2kg CO²<sub> </sub>extinguishers. Max. dia. 195mm.

See full description
Specifications for Flat Bottom Fire Extinguisher Stands - Single - Red
  • Colour
    Red
  • Material
    Polyethylene
  • To Hold
    Flat bottom 6-12 kg/2 kg
  • External Depth
    300mm
  • External Height
    645mm
  • External Width
    290mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome