Wet Chemical Fire Extinguisher Photoluminescent Rigid PVC Sign - 90 x 280mm

Order Code: ZT1186851X

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£5.490%
10 - 19£5.274%
20 - 49£5.058%
50 - 99£4.8312%
100 +£4.6116%


Description

Clearly identify escape routes and emergency exists - even in the event of a power failure.
• Available in self-adhesive vinyl for indoor use or 1.2mm polypropylene material for indoor and outdoor use.
• Made using an environmentally friendly polyester film which is white in appearance in daylight and glows brightly when lighting is no longer available.
• Compliant with PSPA, DIN, IMO and British Standard requirements.
• All symbols, where applicable, conform to ISO 7010.
• Ensure the correct use of a directional arrow within an escape route sign.
• Use of any upper and lower case lettering - visually impaired people read and more clearly understand written messages with only an initial upper case letter.

See full description
Specifications for Wet Chemical Fire Extinguisher Photoluminescent Rigid PVC Sign - 90 x 280mm
  • Overall Height
    280mm
  • Fixing Method
    Wall Fix
  • Legend/Symbol Colour
    Green
    Black
    Red
  • Sign Type
    Fire
  • Primary Colour
    White
  • Overall Width
    90mm
  • MFR Part No.
    CR00139
  • Design
    K
  • Material
    Rigid PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome