AIVIA 200 DEFIBRILLATOR CABINET WITH HEATING & ALARM

Order Code: ZT1578996S

£539.99 Inc VAT (20%)

Currently unavailable

Description

The Aivia 200 AED Cabinet Seal Protected with Audible Alarm & Heating could be exactly what you’re looking for, providing the perfect indoor or outdoor solution for protecting your lifesaving AED.Key Features, Perfect indoor or outdoor solution to protecting and storing your defibrillator, Designed with two sections providing amazing shock resistance properties, Combines a Polycarbonate cover with an ABS chassis as 2 distinct parts, Internal heating to keep your defibrillator at optimum performance temperature, Defibrillator also protected by coated seals and LEDs installed for day/night lighting, 105db audible alarm triggered once the cabinet is opened in an emergency, IP rating 44, Ideal with all AED (automated external defibrillator) models, Dimensions : H = 423 mm, L = 388 mm, P = 201 mm, Weight = 3.5 kg, 2 year warranty period for the cabinet

See full description
Specifications for AIVIA 200 DEFIBRILLATOR CABINET WITH HEATING & ALARM
  • MFR Part No.
    CM1219
  • Height
    240mm
  • Width
    450mm
  • Weight
    4.8kg
  • Length
    400mm
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome