Aqua Sparkle Flocculant 50g Floc Tablet 500g 500g

Order Code: ZT2425929S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Blue Horizons Aqua Sparkle Flocculant 50g Floc Tablet 500g are easy to use 50g floc tablets should be applied weekly to prevent hazy water or alternatively if water clarity is poor. Use with sand filters only and apply via a clean and empty skimmer basket. Aqua Sparkle Tablets work in conjunction with the sand filter to remove fine particles from the pool, helping you achieve crystal clear water.
Blue Horizons Aqua Sparkle Flocculant 50g Floc Tablet 500g Instructions - Maintain pH levels within the ideal range 7.2–7.6. Adjust if necessary. - Maintain total alkalinity within the ideal range of 80–150mg/l(ppm). Adjust if necessary. - Maintain chlorine levels within the ideal range 1–3mg/l(ppm). Adjust if necessary. - Backwash the filter and then return to the normal filtration setting prior to use. - Ensure the skimmer basket is clean and free of any other chemicals. - Add 1 tablet per 40,900 ltrs (9,000gallons) of pool water per week.
This is a 500g Tub (10x50g).

See full description
Specifications for Aqua Sparkle Flocculant 50g Floc Tablet 500g 500g
  • Product Type
    Pool & Spa Water Clarifiers
  • Size
    500g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome